100 oz. High Efficiency Laundry Detergent
100 oz. High Efficiency Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluorescent whitening agents help maintain whiteness and brightness
- Enzymes help break down complex soils such as blood or grass
- Designed specifically to work with high efficiency washers
- Leaves clothes smelling fresh and clean
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 11-4/5 in
- Length:
- 15-77/100 in
- Size:
- 100 oz
- Weight:
- 30.63 lb
- Width:
- 11-61/100 in