144 oz. Bleach Detergent

You last purchased this on
 
Tide

144 oz. Bleach Detergent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tide

144 oz. Bleach Detergent

  • Fast #
  • Part #PGC84998CT
  • Item #7484836
  • Manufacturer Part #PGC84998CT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Original scent
  • Formulated to immediately start dissolving, even in cold water
  • Two boxes per case
  • Applicable Material: Fabric, Clothing (Not Recommended for Leather)
  • Used For:Warm Water, Hot Water, Top-loading Washing Machine, Cold Water
  • Physical Form: Powder Detergent
  • Provides approximately 80 wash loads per box
  • Requires Certification

Specifications

Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-3/4 in
Length:
11-14/25 in
Material:
Powder
Package Quantity:
Case of 2
Size:
144 oz
Weight:
20.88 lb
Width:
9-63/100 in