1.5 oz. All-Purpose Cleaner

You last purchased this on
 

Tide® 1.5 oz. All-Purpose Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

Tide® 1.5 oz. All-Purpose Cleaner

  • Fast #
  • Part #P02370
  • Item #4441653
  • Manufacturer Part #2370
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-rinse powder formula is ideal for quarry tile
  • Also can be used for cleaning walls and pots and pans
  • High levels of surfactant and builders combined to cut through tough grease
  • Requires Certification

Specifications

Collection:
Tide®
Green Seal Certified:
No
Height:
9-87/100 in
Length:
13-31/100 in
Size:
1.5 oz
Weight:
10.2 lb
Width:
11-47/50 in