Tide® 18 lbs. Floor Cleaner

Part #P02363  |  Manufacturer Part #2363

Size:

18 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High levels of surfactant and builders combined to cut through tough grease
  • Easy-rinse powder formula is ideal for quarry tile
  • Also can be used for cleaning walls and pots and pans

Documents

Specifications

Collection: Tide®

Green Seal Certified: No

Height: 9-3/20 in

Length: 15-3/4 in

Size: 18 lbs

Weight: 19.5

Width: 11-3/4 in