20 oz. Concentrated Laundry Detergent Powder
20 oz. Concentrated Laundry Detergent Powder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- More stain-fighting power in a single box
Specifications
- Green Seal Certified:
- No
- Height:
- 5-1/2 in
- Length:
- 19-3/10 in
- Product Type:
- Powder Detergent
- Size:
- 20 oz
- Weight:
- 22.7 lb
- Width:
- 15-9/10 in