25 oz. Laundry Detergent Liquid
Tide® 25 oz. Laundry Detergent Liquid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides great performance at any temperature
- Quick-dissolve formula
- Acti-lift stain-fighting power
Specifications
- Collection:
- Tide®
- Green Seal Certified:
- No
- Height:
- 8-18/25 in
- Length:
- 15-19/20 in
- Size:
- 25 oz
- Weight:
- 12.9 lb
- Width:
- 7-77/100 in