25 oz. Tide with Bleach
Tide® 25 oz. Tide with Bleach
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active enzymes break down and remove stains
- Rinses clean with a pleasant scent
- Chlorine-free bleach alternative; keeps whites bright and colors vivid
Specifications
- Collection:
- Tide®
- Green Seal Certified:
- No
- Height:
- 8-18/25 in
- Length:
- 15-19/20 in
- Size:
- 25 oz
- Weight:
- 12.4 lb
- Width:
- 7-77/100 in