Tide® 36 lbs. Tide Floor Cleaner

Part #P02364  |  Manufacturer Part #2364

Size:

36 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High levels of surfactant and builders combined to cut through tough grease
  • Easy-rinse powder formula is ideal for quarry tile
  • Also can be used for cleaning walls and pots and pans

Documents

Specifications

Collection: Tide®

Green Seal Certified: No

Height: 17-19/20 in

Length: 15-3/4 in

Size: 36 lbs

Weight: 38

Width: 11-3/4 in