50 oz. Free and Gentle Liquid Laundry Detergent (Pack of 6)
50 oz. Free and Gentle Liquid Laundry Detergent (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gentle on your skin
- Removes more residue from dirt, food and stains than alternative dye-free, perfume-free detergents
- Dye and perfume free
Specifications
- Green Seal Certified:
- No
- Height:
- 11 in
- Length:
- 19-71/100 in
- Package Quantity:
- Pack of 6
- Product Type:
- Liquid Detergent
- Size:
- 50 oz
- Weight:
- 23.4 lb
- Width:
- 7-49/50 in