Laundry Detergent Pods (Box of 72)
Laundry Detergent Pods (Box of 72)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring meadow scent
- Single-use pod ideal for all water temperatures
- Four packs per case
Specifications
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Box of 72
- Product Type:
- Spring Meadow
- SCAQMD Compliant:
- No
- Weight:
- 20 lb