50 oz. Liquid Laundry Detergent
50 oz. Liquid Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grease cutting formula
Specifications
- Green Seal Certified:
- No
- Height:
- 11 in
- Length:
- 19-71/100 in
- Size:
- 50 oz
- Weight:
- 23.4 lb
- Width:
- 7-49/50 in