14 x 16 x 4 in. Single Recessed Shelf in Black
Redi Niche® 14 x 16 x 4 in. Single Recessed Shelf in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for storing soaps, shampoos, razors, and other shower supplies
- Install either horizontally or vertically to best suit your shower
- One-piece shower niche with recessed shelf
- Dimensions: 16-inch width x 14-inch height x 4-inch depth
- Durable and long-lasting: Made of high-quality plastic to withstand heavy-duty use
- Waterproof and leak-proof shelving
- Customize shelf with the tile of your choice to fit the look and feel of your shower (tile not included)
- Ready to tile: Install tile directly on niche surface
- One inner shelf; check specification sheet for dimensions
- Easy to install
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Niche®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- HIPS
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Weight:
- 3 lb
- Width:
- 16 in