20 x 16 x 4 in. Standard Double Recessed Shelf

Part #TRN1620DBI  |  Item #4081847  |  Manufacturer Part #RN1620D-BI

$ 64.00 EACH

Height:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Niche®
  • 20" H x 16" W x 4" D with 6" shelf
  • Standard double niche
  • Leak proof with no seams and no liners
  • Ready for tile directly on niche surface
  • Easy installation

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 4 in

Height: 20 in

Length: 4 in

Material: Plastic

Material Type: ABS

Origin: Domestic

Shower Base Shape: Rectangle

Type: TRN1620DBI

Weight: 5

Width: 16 in