29 x 12 x 12 in. Shower Bench for Shower Base 33
Redi Bench 29 x 12 x 12 in. Shower Bench for Shower Base 33
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 33" depth bases
- Ready to tile: Install tile directly on seat surface using modified thin-set; approved list of thin-sets in instructions
- Dimensions: 29-inch depth x 12-inch width x 13.3-inch height; 17-19-inch installed height
- Install exclusively with Tile Redi shower bases for ideal fit
- Tile application allows you to customize the shower bench to the look and feel of your bathroom
- Safe and secure installation: Framing required for Redi Bench installation
- Install the tile of your choice; tile application required (tile not included)
- Waterproof and leakproof: Flashing kit included to seal your shower around the bench
- Pre-pitched: Bench has the proper slope to direct water towards the drain
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Bench
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 12 in
- GSA Approved:
- No
- Height:
- 13-3/10 in
- IAPMO Listed -:
- No
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- Overall Length:
- 29 in
- Overall Width:
- 12 in
- Weight:
- 6 lb
- Width:
- 29 in