Tile Redi USA 30 in. Barrier Free Shower Base with Center Drain

T30CBFPVC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Barrier free entry
  • Easy installation
  • Includes Redi poxy and a round polished chrome drain plate
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Ready to tile
  • Redi Base®

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Drain Location
Center
Grate Diameter
2 in
Grate Shape
Round
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Alcove
Length
48 in
Material
Plastic
Material Type
Polyurethane, PVC
Origin
Domestic
Weight
18
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday