Tile Redi USA 30 in. Wall Mount Shower Base Flash Kit in Mill

TTRZF30BI

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates water damages
  • For waterproofing of the juncture between the shower pan and shower board
  • Includes 3 pieces to cover all side splash walls
  • No moisture penetration behind the finished tile work, inhibits the growth of mold and mildew
  • Optional accessories: Redi drain plates; Redi shampoo/soap caddies
  • Redi Flash®
  • Use on any side of the shower pan where there is no curb or barrier free entrance

SPECIFICATIONS

CARB OTC LEED Compliant
No
IAPMO Listed
No
Length
60 in
Origin
Domestic
Weight
1/2
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday