32 x 32 in. Wall Mount Shower Base Flash Kit in Mill
Redi Flash 32 x 32 in. Wall Mount Shower Base Flash Kit in Mill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a leak-proof barrier
- Precision cut to fit your Tile Redi shower pan
- Redi Flash waterproofing system: Fits all 32" W x 32" D shower pan models
- Pre-formed aluminum guard
- Designed to eliminate leaks
- Backer board fits over the top of the flashing
- Easy-to-install
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Flash
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Aluminum
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Weight:
- 0.5 lb
- Width:
- 1/2 in