Tile Redi USA 33 x 12 x 12 in. Shower Bench for Shower Base 37

TRB3712KIT

Manufacturer Part #: RB3712KIT

Length

33 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Redi Bench®
  • One piece
  • Tile sets directly on bench surface
  • Light weight

SPECIFICATIONS

ADA Compliant
No
Depth
37 in
GSA Approved
No
Height
13-3/10 in
IAPMO Listed
No
Overall Width
12 in
Type
TRB3712KIT
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday