Tile Redi USA 35 in. ADA Barrier Free Shower Base with Right Hand Drain

T35RBFPVC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Barrier free entry with integrated right PVC drain
  • Easy installation
  • Includes Redi poxy and a round polished chrome drain plate
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Ready to tile
  • Redi Base®

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
Drain Location
Right
Grate Diameter
2 in
Grate Shape
Round
Height
7 in
IAPMO Listed
No
Length
54 in
Material
Plastic
Material Type
Polyurethane
Origin
Domestic
Weight
24
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday