0 items

Tile Redi USA 42 in. ADA Barrier Free Shower Base with Center Drain

T42CBFPVC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Barrier free with integrated center PVC drain
  • Easy installation
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Leak proof and mold free shower pan, no seams and no liners
  • Ready to tile
  • Redi Base®

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
Drain Location
Center
Height
6-1/2 in
IAPMO Listed
No
Length
48 in
Material
Plastic
Material Type
Polyurethane
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday