Tile Redi USA 60 x 42 in. Double Curb Shower Base with Center Drain

T4260CDPVC

Manufacturer Part #: 4260CDLPVC

Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Redi Base®
  • Double threshold with integrated center PVC drain
  • Single-piece with left dual curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

SPECIFICATIONS

ADA Compliant
No
Drain Location
Center
Height
6-1/4 in
IAPMO Listed
No
Shower Base Shape
Rectangle
Type
Left Double Curb Shower Pan
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday