0 items

Tile Redi USA 42 in. Shower Base with Center Drain

T42CPVC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Leak proof and mold free shower pan, no seams and no liners
  • Optional accessories: Redi drain plates; Redi shampoo/soap
  • Ready to tile
  • Redi Base®
  • Single threshold with integrated center PVC drain

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
Drain Location
Center
Height
6-1/2 in
IAPMO Listed
No
Length
48 in
Material
Plastic
Material Type
Polyurethane
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday