Tile Redi USA

42 x 38 in. ADA Barrier Free Shower Base with Center Drain

Part #T4238CBFPVC  |  Manufacturer Part #4238CBFPVC

Length:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Barrier free entry
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Height: 6-1/2 in

IAPMO Listed: No

Length: 42 in

Material: Plastic

Material Type: Polyurethane

Shower Base Shape: Rectangle

Threshold Height: 6-1/2 in

Type: T4238CBFPVC

Width: 38 in