Tile Redi USA
42 x 38 in. ADA Shower Base with Center Drain
Part #T3842CBFPVC | Item #4081869 | Manufacturer Part #3842CBF-PVC
Length
Product Details
- Redi Base®
- Barrier free entry
- Leak proof and mold free with no seams and no liners
- Molded polyurethane with ribs underneath for extra strength
- Includes Redi poxy and a round polished chrome drain plate
- Ready to tile
- Easy installation
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Color Finish: Grey
Color Finish Category: Greys
Drain Location: Center
Grate Diameter: 2 in
Grate Shape: Round
Height: 6-1/2 in
IAPMO Listed: No
Length: 42 in
Material: Plastic
Material Type: Polyurethane
Origin: Domestic
Shower Base Shape: Rectangle
Threshold Height: 6-1/2 in
Weight: 16
Width: 38 in