Tile Redi USA

42 x 42 in. Triple Curb Shower Base with Center Drain

Part #T4242CDTPVC  |  Manufacturer Part #4242CDTPVC

Length:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Triple threshold with integrated center PVC drain
  • Single-piece with built in triple curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Drain Location: Center

Height: 6-1/2 in

IAPMO Listed: No

Length: 42 in

Material: Plastic

Material Type: [Polyurethane, PVC]

Shower Base Shape: Square

Threshold Height: 6-1/2 in

Type: T4242CDTPVC

Width: 42 in