54 x 30 in. ADA Barrier Free Shower Base with Right Hand Drain

Part #T3054RBFPVC  |  Item #3716122  |  Manufacturer Part #3054RBF-PVC

$ 590.41 EACH
(Pricing is for 54 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Tile Redi USA 54 x 30 in. ADA Barrier Free Shower Base with Right Hand Drain / $590.41

Product Details

  • Redi Base®
  • Barrier free with integrated right PVC drain
  • Leak proof and mold free shower pan, no seams and no liners
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Right

Grate Diameter: 2 in

Grate Shape: Round

Height: 7 in

IAPMO Listed: No

Length: 54 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 7 in

Weight: 21

Width: 30 in