54 x 30 in. Double Curb Shower Base with Center Drain
Redi Base 54 x 30 in. Double Curb Shower Base with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-pitched to ensure proper drainage
- Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
- One-piece, leak-proof shower pan with integrated curb and splash walls
- Includes: Round polished chrome drain plate
- Easy to install: Install in mortar base; see instructions for further details
- Features 2-inch center PVC drain
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Install the tile of your choice; tile application required (tile not included)
- Curb/threshold dimensions: 3.75" threshold height; Shower curb width: 4.5 Inches
- Pan dimensions: 54" width x 30" depth
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Base
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Center
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Corner Mount
- Length:
- 54 in
- Material:
- Acrylic
- Material Type:
- Polyurethane
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-3/4 in
- UL Listed:
- Yes
- Width:
- 54 in