Tile Redi USA

54 x 30 in. Double Curb Shower Base with Right Hand Drain

Part #T3054RDLPVC  |  Manufacturer Part #3054RDLPVC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Double threshold with integrated right PVC drain
  • Single-piece shower pan with built in triple curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Right

Height: 7 in

IAPMO Listed: No

Length: 54 in

Material: Plastic

Material Type: Polyurethane

Shower Base Shape: Rectangle

Threshold Height: 7 in

Type: T3054RDLPVC

Width: 30 in