54 x 30 in. Triple Curb Shower Base with Center Drain
54 x 30 in. Triple Curb Shower Base with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple threshold with integrated center PVC drain
- Single-piece with built in triple curb, drain and side splash walls
- Redi Base®
- Easy installation
- Includes Redi poxy and a round polished chrome drain plate
- Ready to tile
- Molded polyurethane with ribs underneath for extra strength
- Leak proof and mold free with no seams and no liners
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Length:
- 54 in
- Material:
- Acrylic
- Material Type:
- Polyurethane
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-1/4 in
- Width:
- 30 in