60 x 30 in. Double Threshold Shower Base with Left Drain

Part #T3060LDRPVC  |  Item #4410892  |  Manufacturer Part #3060LDRPVC

$ 660.26 EACH
(Pricing is for 60 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Redi Base®
  • Double threshold with integrated left PVC drain
  • Single-piece with built in triple curb, drain and side splash walls
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Left

Height: 7 in

IAPMO Listed: No

Length: 60 in

Material: Plastic

Material Type: Polyurethane

Shower Base Shape: Rectangle

Threshold Height: 7 in

Width: 30 in