Tile Redi USA

60 x 32 in. Single Curb Shower Base with Left Hand Drain

Part #T3260LSPVC1324  |  Manufacturer Part #3260LSPVC1324

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Single threshold with integrated left PVC drain
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Left

Height: 7 in

IAPMO Listed: No

Length: 60 in

Material: Plastic

Material Type: Polyurethane

Shower Base Shape: Rectangle

Threshold Height: 7 in

Type: T3260LSPVC1324

Width: 32 in