Tile Redi USA

60 x 42 in. ADA Barrier Free Shower Base with Center Drain

Part #T4260CBFPVC  |  Manufacturer Part #4260CBF-PVC

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Barrier free with integrated center PVC drain
  • Leak proof and mold free shower pan, no seams and no liners
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Grate Diameter: 2 in

Grate Shape: Round

Height: 6-1/2 in

IAPMO Listed: No

Length: 60 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 6-1/2 in

Type: T4260CBFPVC

Weight: 26

Width: 42 in