Tile Redi USA

60 x 42 in. Single Curb Shower Base with Left Hand Drain

Part #T4260LPVC  |  Manufacturer Part #4260L-PVC

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Single threshold with integrated left PVC drain
  • Leak proof and mold free shower pan, no seams and no liners
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Ready to tile
  • Easy installation
  • Optional accessories: Redi drain plates; Redi shampoo/soap caddies

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Left

Grate Diameter: 2 in

Grate Shape: Round

Height: 7 in

IAPMO Listed: No

Length: 60 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 7 in

Type: T4260LPVC

Weight: 29

Width: 42 in