34 in. x 60 in. Shower Base with Left Drain in Black
Redi Base 34 in. x 60 in. Shower Base with Left Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-pitched to ensure proper drainage
- Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
- One-piece, leak-proof shower pan with integrated curb and splash walls
- Includes: Round polished chrome drain plate
- Easy to install: Install in mortar base; see instructions for further details
- Features 2-inch left PVC drain
- Tile application allows you to customize the shower base to the look and feel of your bathroom
- Install the tile of your choice; tile application required (tile not included)
- Curb/threshold dimensions: 4.5" threshold height; Shower curb width: 4.5 Inches
- Pan dimensions: 60" width x 34" depth
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Redi Base
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Location:
- Left
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 7 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Material Type:
- Polyurethane
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- UL Listed:
- Yes
- Weight:
- 25 lb
- Width:
- 60 in