Tile Redi USA

66 x 40 in. ADA Barrier Free Shower Base with Center Drain

Part #T4066CBFPVC  |  Manufacturer Part #4066CBF-PVC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Base®
  • Barrier free entry
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Includes Redi poxy and a round polished chrome drain plate
  • Ready to tile
  • Easy installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Grate Diameter: 2 in

Grate Shape: Round

Height: 6-1/2 in

IAPMO Listed: No

Length: 66 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 6-1/2 in

Type: T4066CBFPVC

Weight: 29

Width: 40 in