Tile Redi USA
66 x 42 in. Double Curb Shower Base with Center Drain
Part #T4266CDRPVC | Item #4410882 | Manufacturer Part #4266CDRPVC
$
687.01
EACH
Type
Product Details
- Redi Base®
- Double threshold with integrated center PVC drain
- Single-piece with right dual curb, drain and side splash walls
- Leak proof and mold free with no seams and no liners
- Molded polyurethane with ribs underneath for extra strength
- Includes Redi poxy and a round polished chrome drain plate
- Ready to tile
- Easy installation
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Grey
Color Finish Category: Greys
Drain Location: Center
Height: 6-1/2 in
IAPMO Listed: No
Length: 66 in
Material: Plastic
Material Type: Polyurethane
Shower Base Shape: Rectangle
Threshold Height: 6-1/2 in
Type: Right Double Curb Shower Pan
Width: 42 in