Tile Redi USA Epoxy Tile Setting Material Set

TREDIPOXY

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High bond strength
  • Ideal for installing moisture sensitive marble and agglomerate
  • Maximum chemical resistance
  • No flammable solvents required to clean tools
  • No staining on white and light colored marble

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Material
Epoxy, Silica
Origin
Domestic
Size
6 lbs
Weight
6

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday