Redi Base® 42 in. Square Shower Base in Grey

Part #T4242CPVC  |  Item #3708722  |  Manufacturer Part #4242C-PVC

$ 581.60 EACH

Color/Finish:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Redi Base®
  • Single threshold with integrated center PVC drain
  • Leak proof and mold free shower pan, no seams and no liners
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Ready to tile
  • Easy installation
  • Optional accessories: Redi drain plates; Redi shampoo/soap

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Redi Base®

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Grate Diameter: 2 in

Grate Shape: Round

Height: 6-1/2 in

IAPMO Listed: No

Length: 42 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Square

Threshold Height: 6-1/2 in

Weight: 18

Width: 42 in