Tile Redi USA

Redi Base® 48 x 36 in. PVC Double Curb Shower Pan with Center Drain in Grey

Part #TP3648CDLPVC  |  Manufacturer Part #P3648CDL-PVC

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double Curb Shower Pan With Center Drain, 36″D x 48″W
  • One-piece, pre-pitched shower pan with integrated curbs, splash walls, and 2" PVC drain
  • Ready-to-Tile™: tile set directly on shower pan surface
  • Fast and easy installation
  • Leak proof
  • Includes Redi Poxy® epoxy adhesive and round stainless drain plate

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1-95, ANSI Z124.2-95, ANSI A117.1.98]

ASTM Specifications: ASTM F-462-79

Application: [Commercial, Industrial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Redi Base®

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Height: 5-3/4 in

IAPMO Listed: No

Length: 48 in

Material: Plastic

Material Type: PVC

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 5-3/4 in

UL Listed: Yes

Weight: 28

Width: 36 in