Round Drain in Brushed Nickel
Redi Drain Round Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suits any bathroom: Available in a variety of finishes, sizes, and styles to complement any bathroom décor
- Hardware included: Comes with one round 4.25-inch diameter drain plate and two matching screws
- Upscale design: Made of high-quality, 14-gauge stainless steel; Brushed nickel finish
- Dimensions: 4.25-inch width x 4.25-inch depth x 0.06-inch height
- EASY TO INSTALL: Fits all Tile Redi brand shower pans with standard PVC drains
Specifications
- ANSI:
- ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
- ASTM:
- ASTM F462-79
- Collection:
- Redi Drain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Drain Plate
- Gauge (metal):
- 14 ga
- Height:
- 3/50 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Width:
- 4.25 in