Square Drain in Brushed Nickel

You last purchased this on
 
Tile Redi USA

Redi Drain Square Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tile Redi USA

Redi Drain Square Drain in Brushed Nickel

  • Fast #
  • Part #TDPSQBN
  • Item #4410890
  • Manufacturer Part #DP-SQ-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suits any bathroom: Available in a variety of finishes, sizes, and styles to complement any bathroom décor
  • Hardware included: Comes with one square 4.25-inch drain plate and two matching screws
  • Upscale design: Made of high-quality, 14-gauge stainless steel; Brushed nickel finish
  • Dimensions: 4.25-inch width x 4.25-inch depth x 0.06-inch height
  • EASY TO INSTALL: Fits all Tile Redi brand shower pans with standard PVC drains
  • Requires Certification

Specifications

ANSI:
ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98
ASTM:
ASTM F462-79
Collection:
Redi Drain
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/4 in
Drain Component Type:
Drain Plate
Height:
3/50 in
IAPMO Listed -:
No
Length:
4-1/4 in
Material:
Stainless Steel
Origin:
Global
Shower Base Shape:
Square
UL Listed:
Yes
Weight:
0.6 lb
Width:
4-1/4 in