Tile Redi USA

Redi Drain® Square Trim Drain in Brushed Nickel

Part #TDPSQTBN  |  Manufacturer Part #DPSQTBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redi Drain®
  • One piece square trim drain
  • Minimal grout rim, match shower hardware
  • Easily maintained

Specifications

ANSI Specifications: [ANSI Z124.1-95, ANSI Z124.2-95, ANSI A177.1.98]

ASTM Specifications: ASTM F462-79

Collection: Redi Drain®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Drain Trim

IAPMO Listed: No

Material: Stainless Steel

Type: TDPSQTBN

Width: 5-3/4 in