0 items

Tile Redi USA Redi Drain® Round Drain with Square Trim

TDPSET

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily maintained
  • Easy-to-install
  • Minimal grout rim, match shower hardware
  • Redi Drain®
  • Two piece with square trim and round drain

SPECIFICATIONS

ANSI Specifications
ANSI A177.1.98, ANSI Z124.1-95, ANSI Z124.2-95
ASTM Specifications
ASTM F462-79
CARB OTC LEED Compliant
No
Collection
Redi Drain®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
IAPMO Listed
No
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday