0 items

Tile Redi USA Redi Drain® Square Trim Drain

TDPSQT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily maintained
  • Minimal grout rim, match shower hardware
  • One piece square trim drain
  • Redi Drain®

SPECIFICATIONS

ANSI Specifications
ANSI A177.1.98, ANSI Z124.1-95, ANSI Z124.2-95
ASTM Specifications
ASTM F462-79
CARB OTC LEED Compliant
No
Collection
Redi Drain®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-3/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday