Tilex® 1 gal Instant Mildew Remover

C35605

Manufacturer Part #: 35605

Size

1 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 128 ounce refill bottle
  • From Clorox Commercial Solutions®
  • Disinfects and kills 99.9% germs
  • Removes and destroys mold spores
  • Cleans mildew stains without scrubbing
  • Whitens tiles as you spray
  • Can be used on tile, grout, toilets and fiberglass
  • Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities

SPECIFICATIONS

Application
Commercial
Capacity
128 oz
Collection
Tilex®
Green Seal Certified
No
Indoor Outdoor
Indoor
Material
Liquid
SCAQMD Compliant
No
Size
1 gal
Type
Remover

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday