16 oz. Soap Scum Remover Spray
Tilex® 16 oz. Soap Scum Remover Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bathroom Cleaner Spray has a no scrub non abrasive formula that contains no bleach or ammonia and leaves a clean Lemon scent without any dull residue
- This cleaner is safe to use on surfaces including glazed and unglazed ceramic tile grout vinyl fiberglass and plastic and wont leave a dull residue
- One 16 ounce spray bottle of Clorox Plus Tilex Bathroom Cleaner banishes soap scum and hard water buildup without scrubbing and kills 99.9% of germs
- Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Smart Tube technology guarantees you will spray every drop of liquid in the bottle without unscrewing shaking pouring and generally being frustrated
- Simply spray tubs shower doors shower curtains toilets counter tops and sinks let product stand and wipe with a wet cloth to maintain a radiant clean
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 16 oz
- Collection:
- Tilex®
- Green Seal Certified:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Liquid
- Size:
- 16 oz