32 oz. Mildew Root Penetrator and Remover Spray (9 Per Case)
Tilex® 32 oz. Mildew Root Penetrator and Remover Spray (9 Per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powered by Clorox Bleach the thick foam spray formula clings to surfaces penetrating deeper to kill mildew at the root cleans it away without scrubbing
- Mildew disinfectant spray delivers a powerful clean without scrubbing and kills 99.9% of common bacteria found in homes such as Staph Strep and Athletes foot fungus
- One 32 ounce spray bottle of Clorox Plus Tilex Mildew Root Penetrator and Remover with Bleach kills hard to reach mildew with a powerful foaming formula
- Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Smart Tube technology guarantees you will spray every drop of liquid in the bottle without unscrewing shaking pouring and generally being frustrated
- This spray is safe to use on surfaces such as tile grout vinyl fiberglass plastic and is great for tubs shower doors vinyl shower curtains counter tops windowsills no wax floors and sinks
Specifications
- Application:
- Commercial
- Capacity:
- 32 oz
- Collection:
- Tilex®
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-1/2 in
- Material:
- Liquid
- Size:
- 32 oz
- Weight:
- 22.1 lb
- Width:
- 9-81/100 in