M Size Elastic Driver Gloves in Black and Grey
1470 TrueFit™ M Size Elastic Driver Gloves in Black and Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leather and spandex design will outlast and outperform all-synthetic high dexteritygloves
- Rough side out Double palm for longer life and better gripping power
- Top grain Goatskin construction for the best dexterity
- Size: Medium
- Top grain leather side bolsters add additional protection for side surface work
- Color: Black with White Palms
- Smooth surface fingers for improved handling
- Reinforced thumb to protect severe stress areas
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- 1470 TrueFit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- No
- Glove Size:
- M
- Material:
- Rubber
- Material Type:
- Elastic
- Reusable:
- Yes