Tillman®
L Size Kidskin Leather and Kevlar Welding Glove in Pearl
Part #T24CL | Item #6080779 | Manufacturer Part #24CL
$
13.03
per PAIR
Glove Size
Product Details
Specifications
Color Finish: Pearl
Glove Size: L
Glove Type: Welding
Material: [Leather, Kevlar®]