Tillman®
S Size Kidskin Leather and Kevlar Welding Glove in Pearl
Part #T24CS | Item #6080780 | Manufacturer Part #24CS
$
13.03
per PAIR
Glove Size
Product Details
Specifications
Color Finish: Pearl
Glove Size: S
Glove Type: Welding
Material: [Leather, Kevlar®]